Shop All Electrical Boxes
Bell Outdoor
Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round
Mfr # PRB57550WH
Zoro # G2120013
original price:
$7.89
20% off
new price: $6.29
/ea
Sold in multiples of 8 for $50.32
$50.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13.5 cu in
- Box Type Round Box
- Material Non-Metallic
- Width 4-1/2 in
- Depth 1-1/8 in
Product Information
- Brand Bell Outdoor
- MFR # PRB57550WH
- Zoro # G2120013
- UPC # 092326130356
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4-1/2 in |
Depth | 1-1/8 in |
Height | 4.38 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Capacity | 13.5 cu in |
Box Type | Round Box |
Material | Non-Metallic |
Opening Shape | Round |
Color | White |
Cover Material | Nonmetallic |
Standards | UL Listed |
Weight | 0.447 lb. |
Type | Box |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Round Weatherproof Box,Outlets,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Bell Weatherproof 5321-5 1-Gang Weatherproof 4 Outlet Box Aluminum Gray (5824743)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5341-0)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5320-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-1)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Steel, Rectangular (945)
- Bell Outdoor Electrical Boxes