Shop All Cable Connectors
Bell Outdoor
Connector
Mfr # 4802-4
Zoro # G3511509
product price: $10.39
/ea
Sold in multiples of 25 for $259.75
$259.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Box Connection 1/2 in MNPT
- Insulated No
- Cable Opening Min. 3/8 in
- Material Aluminum
Product Information
- Brand Bell Outdoor
- MFR # 4802-4
- Zoro # G3511509
- UPC # 50169480243
- Country of Origin China
- Category Cable Connectors
Dimensions
Hub Size | 1/2 in |
Cord Dia. Range | 0.38 in to 0.50 in |
Thread Size | 1/2 in |
Form Size | 2 |
Length - Box to End of Connector | 1 5/8 in |
Overall Length | 1 5/8 in |
Trade Size | 1/2 in |
Width | 1.13 in |
Dimensions | 1.65 in x 1.13 in x 1.13 in |
Length | 1.65 in |
Height | 1.13 in |
Description
Liquid Tight Strain Relief Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA Certified, UL 514B, UL Listed, Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 750A at 250V AC, 10kA at 125V AC/DC (ABC-15)
- D-LINE Tidy Wrap for Cables, Black (CTW2.5B)
- AC WORKS 1FT 30A 3-Prong L6-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L630CB620)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack (UVPP)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Bell Outdoor Cable Connectors