Shop All Cable Connectors
Bell Outdoor
Closure Plugs 1 Npt Gray..Bag Of 4..
Mfr # 5271-0
Zoro # G3511527
product price: $3.45
/pk 4, $0.86/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Color Gray
- Trade Size 1 in NPT
- Type Closure Plugs
- Accessory Type Closure Plug
Product Information
- Brand Bell Outdoor
- MFR # 5271-0
- Zoro # G3511527
- Country of Origin India
- Category Cable Connectors
Dimensions
Trade Size | 1 in NPT |
Overall Length | 0.33 in |
Details
Material | Die Cast Zinc |
Item | Closure Plugs 1 Npt Gray..Bag Of 4.. |
Color | Gray |
Type | Closure Plugs |
Accessory Type | Closure Plug |
Standards | UL Listed |
Description
Closure Plug, Material Die Cast Zinc, Color Gray, Trade Size 1 in NPT, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- BELL OUTDOOR Connector (4802-4)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- IFM Wireable M12 connector (E12355)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- Bell Outdoor Cable Connectors