Shop All Cable Connectors
Bell Outdoor
Closure Plug 3/4 Npt Gry Card
Mfr # 5270-5
Zoro # G3511536
product price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Type Closure Plugs
- Color Gray
- Standards UL Listed
Product Information
- Brand Bell Outdoor
- MFR # 5270-5
- Zoro # G3511536
- Country of Origin India
- Category Cable Connectors
Dimensions
Overall Length | 0.313 in |
Details
Item | Closure Plug 3/4 Npt Gry Card |
Material | Die Cast Zinc |
Type | Closure Plugs |
Color | Gray |
Standards | UL Listed |
Description
Closure Plug 3/4 Npt Gry Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 12A, 600V AC, Indicating (AJT12)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR Connector (4802-4)
- IFM Wireable M12 connector (E18059)
- Bell Outdoor Cable Connectors