Shop All Cable Connectors
Bell Outdoor
1 Zinc Cable Connector
Mfr # 2854
Zoro # G3511545
Sold in multiples of 25 for $66.25
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Clamp
- Insulated No
- Cable Opening Max. 0.2 in
- Material Die Cast Zinc
- Connector Style Straight
Product Information
- Brand Bell Outdoor
- MFR # 2854
- Zoro # G3511545
- Country of Origin India
- Category Cable Connectors
Dimensions
Overall Width | 1 15/16 in |
Thread Size | 1 in-11 1/2 |
Overall Height | 1 3/8 in |
Trade Size | 1 in |
Overall Length | 1 1/8 in |
Width | 1.94 in |
Height | 1.375 in |
Cable Size | 3 #6, 3 #4 |
Dimensions | 1.11 in x 1.94 in x 1.375 in |
Length | 1.11 in |
Description
Service Entrance Cable Connector, Insulated No, Die Cast Zinc, Standards UL 514B, UL Listed, Cable Clamping Method Clamp, Cable Opening Max. 0.2 in, Connection Orientation Straight, Connection Type Threaded, Connector Style Straight, For Maximum Cable OD 0.204 in, For Minimum Cable OD 0.162 in, Overall Height 1 3/8 in, Overall Length 1 1/8 in, Overall Width 1 15/16 in, Thread Size 1 in-11 1/2, Thread Type NPSM, Trade Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- BELL OUTDOOR Connector (4802-4)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- IFM Wireable M8 connector (E11255)
- Bell Outdoor Cable Connectors