Shop All Device Holders & Mounts
Bell
Mobile Mount Holder, Vent Caddy
Mfr # 22-1-22246-8
Zoro # G3535935
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Most Mobile Phones
- Material Silicone
- Features Mounts to Most Air Vents with A Rotating Clip
- Type Vent Caddy
- Color Black
Product Information
- Brand Bell
- MFR # 22-1-22246-8
- Zoro # G3535935
- UPC # 076027222466
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 4 in |
Overall Depth | 6 3/4 in |
Details
Holds | Most Mobile Phones |
Material | Silicone |
Features | Mounts to Most Air Vents with A Rotating Clip |
Item | Mobile Mount Holder |
Type | Vent Caddy |
Color | Black |
Includes | Air Vent Mount |
Product Type | Mobile Phone Mount |
Compatible Vehicle Type | Passenger Vehicles |
Description
Mobile Mount Holder, Product Type Mobile Phone Mount, Compatible Vehicle Type Passenger Vehicles, Compatible Devices Mobile Phones, Mounting Location Vent, Color Black, Overall Height 4 in, Overall Width 1 1/4 in, Overall Depth 6 3/4 in, Includes Air Vent Mount, Features Mounts to Most Air Vents with A Rotating Clip, Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5825 3-Way Lawn Garden Tractor Hitch (5001.5825)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 5 gal Pail, Ready to Use, Water Based (1751304)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- HUSKY LINER 19-C RAM 1500 CREW CAB/QUAD CAB BLACK FRONT ROW FRONT FLOOR LINERS (13741)
- BELL Speed Radar Mount, Universal (22-1-22000-8)
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- BELL Cell Phone Holder, Black/Silver (22152-8)
- ZEBRA TECHNOLOGIES Zebra Vehicle Dock Cradle for L10 Rugged Tablets 300139 (105300139)
- VIRTUAL Adjustable Motorcycle/bicycle Phone Mount (VI45382)
- MAG DADDY Magnet Mount (MM200)
- ENERGY SUSPENSION BODY MOUNT SET (4.4120G)
- Bell Device Holders & Mounts