Shop All Automotive Thermostats
Bell
In/Out Thermometer/Clock, Lighted, Silver
Mfr # 37035-8
Zoro # G1066371
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery, Hook-and-Loop Mounting Tape
- Color Silver
- Material Plastic
- For Use With Automobiles
- Type Lighted
Product Information
- Brand Bell
- MFR # 37035-8
- Zoro # G1066371
- UPC # 076027370358
- Country of Origin China
- Category Automotive Thermostats
Details
Item | In/Out Thermometer/Clock |
Includes | Battery, Hook-and-Loop Mounting Tape |
Color | Silver |
Material | Plastic |
For Use With | Automobiles |
Type | Lighted |
Product Type | Vehicle Thermometer |
Description
In/Out Thermometer/Clock, Product Type Vehicle Thermometer, Material Plastic, Color Silver, Includes Battery, Hook-and-Loop Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Flex Head Oxygen Sensor Wrench, W84007 (W84007)
- EVERCOAT Fibre Glass-Evercoat FIB-603 Liquid Hardener; 40Cc For-Gallon (FIB-603)
- DEE ZEE 04-14 F150 6.5FT BEDMATS (DZ86929)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- BELL In/Out Thermometer/Clock, Slimline, Silver (28001-8)
- GATES Heavy-Duty Thermostat, 33578 (33578)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- GENUINE Thermostat Oem Motorad, 06E121111Al (06E121111AL)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- GENUINE Thermostat, 06E121111M (06E121111M)
- STANT Thermostat, 180 deg. F (300-180)
- Bell Automotive Thermostats