Shop All Pump Parts
Bell & Gossett
Union, Pipe Size (In.) 1/2 Sweat, PK2
Mfr # 113203LF
Zoro # G0391867
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Lead Bronze
- For Use With Potable Systems
- Pipe Size (In.) 1/2 Sweat
- Valve Type Diaphragm Valve
- Gasket Not Included
Product Information
- Brand Bell & Gossett
- MFR # 113203LF
- Zoro # G0391867
- UPC # 683328225531
- Country of Origin United States
- Category Pump Parts
Dimensions
Pipe Size (In.) | 1/2 Sweat |
Compatible Pipe Size | 1/2 in |
Union to Pump Connection Size | 1/2 in |
Description
Union Set, Compatible with Brand Bell and Gossett, Compatible Pipe Size 1/2 in, Compatible with Grainger Part Number 5JPA9, 5JPC1, Compatible with Manufacturer Model Number NBF-12U/LW, NBF-22U, NBF-9U/LW, For Use With Potable Systems Yes, Union Material Bronze, Union to Pipe Connection Type Sweat, Union to Pump Connection Size 1/2 in, Union to Pump Connection Type FNPT, Compatible with Series NBF, Compatible with Series Family NBF, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Replacement Parts Kit, For 3KUF4 (3004RK)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-601)
- DWYER INSTRUMENTS Flowmeter, range 30-300 SCFH air (MMA-10)
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- BELL & GOSSETT Aquastat Control (113223)
- BELL & GOSSETT Water Motor Circ, 1/12HP, 1725rpm, 115V (111034)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1 In. (IAS-1)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- SPRINGER PARTS U2 220 Belleville Washer; Replaces Waukesha Cherry-Burrell 101694 (101694SP)
- Bell & Gossett Pump Parts