Shop All Pump Parts
Bell & Gossett
Strainer
Mfr # 118036
Zoro # G1979442
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composition
- Includes Gasket, O-Ring
- Bell & Gossett Pump Model #6, B-38, B38TU, FB-38, FB38-TU
- Gasket Type Composition
- Manufacturers Warranty Length 1 yr.
Product Information
- Brand Bell & Gossett
- MFR # 118036
- Zoro # G1979442
- UPC # 683328233079
- Country of Origin United States
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Strainer |
Material | Composition |
Includes | Gasket, O-Ring |
Bell & Gossett Pump Model | #6, B-38, B38TU, FB-38, FB38-TU |
Gasket Type | Composition |
Fits Brand | Bell and Gossett |
For Use With Mfr. Model Number | B-38, B-38TU, F-3, F-3TU, F-8, F-8TU, FB-38, FB-38TU |
Compatible with Brand | Bell & Gossett |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 6, 8, 8TU, B-38, B-38TU, F-3, F-3TU, F-8, F-8TU, FB-38, FB-38TU |
Description
Strainer, For Use With Mfr. Model Number B-38, B-38TU, F-3, F-3TU, F-8, F-8TU, FB-38, FB-38TU, Fits Brand Bell and Gossett, Includes Gasket, O-Ring
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY Clean Out Ball, 4in. Soft 120mm (COBS40)
- FILL-RITE Fuel Nozzle, 6 in. L, 1 in. Size, 50 psi (FRNA100DAU00)
- SANDPIPER Centrifugal Pump, Air Operated, 3 Inch (SMA3,6AM1.)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- BELL & GOSSETT Seal Bearing Assembly (189162LF)
- BELL & GOSSETT Power Pack, 1/2 HP, 1725 rpm, 115/230V (111044)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/2 In. (1AS-1.5)
- BELL & GOSSETT Enhanced Air Separator (EAS-1)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/4 In. (1AS-1.25)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- ARO Polyvinylidene, O-Ring, White (Y328-126)
- Bell & Gossett Pump Parts