Shop All Steam Traps
Bell & Gossett
Steam Trap, 75 psi, 406F, 5-1/2 In. L
Mfr # FT075H-3
Zoro # G1623754
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,450 lb/hr
- Max. Temp. 406 Degrees F
Product Information
- Brand Bell & Gossett
- MFR # FT075H-3
- Zoro # G1623754
- UPC # 751875046258
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,450 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 1,450 lb/hr at 75 psi, Number of Ports 4, Operating Pressure - Maximum 75 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (1TDU2)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x15", MERV 13 (2GHC5)
- DAYTON Motor (22YH19)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-7/32 In. L (17C-A-4-25)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-5)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-2)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-100-125)
- Bell & Gossett Steam Traps