Shop All Steam Traps
Bell & Gossett
Steam Trap, 450F, Cast Iron, 0 to 180 psi
Mfr # B1180S-3
Zoro # G0654421
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 180 psi
- End to End Length 6 15/16 in
- Condensate Capacity Lbs/Hr 930 lb/hr
- Max. Temp. 450 Degrees F
Product Information
- Brand Bell & Gossett
- MFR # B1180S-3
- Zoro # G0654421
- UPC # 751875055823
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 15/16 in |
Overall Width | 3 13/16 in |
Overall Depth | 3 13/16 in |
Port Connection Size | 3/4 in |
Orifice Diameter | 1/8 in |
Overall Length | 6 15/16 in |
Description
Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 930 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Burner 3-Wire, NG, 30V AC, 3 1/4 in L., Hot Surface, Plug, Striker (1830-620K)
- SCHNEIDER ELECTRIC Flanged Valve 3in, Cast Iron (VB-9223-0-5-13)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- CHEVRON Black Twin Tubing, 250 ft. Roll, 1/4 in. (1063777)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125H-4)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-2)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 75 psi (FT075C-6)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17C-S-2-25)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 30 psi (B1030S-3)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-2)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- Bell & Gossett Steam Traps