Shop All Steam Traps
Bell & Gossett
Steam Trap, 377F, Cast Iron, 0 to 15 psi
Mfr # FT015C-6
Zoro # G0356991
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 15 psi
- End to End Length 3 in
- Condensate Capacity Lbs/Hr 7,600 lb/hr
- Max. Temp. 377 Degrees F
Product Information
- Brand Bell & Gossett
- MFR # FT015C-6
- Zoro # G0356991
- UPC # 751875055595
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 7,600 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series C, Maximum Capacity at Maximum Pressure Load 7,600 lb/hr at 15 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC8)
- COPELAND Fan Motor Kit 1550Rpm (950-0264-03)
- LOCHINVAR Burner Kit (BNR3410)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125H-4)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-3)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-7/32 In. L (17C-A-4-25)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-2)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- Bell & Gossett Steam Traps