Shop All Steam Traps
Bell & Gossett
Steam Trap, 125 psi, 6-15/16 In. L
Mfr # B1125S-3
Zoro # G2136705
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 6 15/16 in
- Condensate Capacity Lbs/Hr 920 lb/hr
- Body Material Cast Iron
Product Information
- Brand Bell & Gossett
- MFR # B1125S-3
- Zoro # G2136705
- UPC # 751875046326
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 15/16 in |
Overall Width | 3 13/16 in |
Overall Length | 6 15/16 in |
Orifice Diameter | 1/8 in |
Overall Depth | 3 13/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 920 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- HONEYWELL HOME SMALL CLEAR UNIVERSAL THERMOSTAT GUARD (TG510A1001)
- DURAVENT 4" BVENT 12" Length (4BV12)
- SUPCO Oval Run Capacitor, CR10X440 (CR10X440)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-3)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 30 psi (B1030S-3)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125H-4)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- Bell & Gossett Steam Traps