Shop All Fan Parts
Bell & Gossett
Pump, 2/5 HP, 115V, 1 Phase, 3250 rpm
Mfr # 1BL032
Zoro # G5562518
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Universal
- Width 4 3/4 in
- Height 6 3/8 in
- Phase 1
Product Information
- Brand Bell & Gossett
- MFR # 1BL032
- Zoro # G5562518
- Country of Origin United States
- Category Fan Parts
Dimensions
Width | 4 3/4 in |
Height | 6 3/8 in |
Length | 9 9/16 in |
Overall Length | 9.56 in |
Inlet/Outlet Size | 3/4 in to 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Width | 4.75 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Face to Face Dimension | 6 3/8 in |
Overall Height | 6.38 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 2/5, Maximum Feet of Head 53 ft, Maximum Flow Rate @ 10 Feet of Head 44 gpm, Maximum Flow Rate @ 50 Feet of Head 3 gpm, Maximum Flow Rate @ 15 Feet of Head 40 gpm, Maximum Flow Rate @ 1 Foot of Head 50 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUU5)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- BELL & GOSSETT Seal Kit (186543LF)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- BELL & GOSSETT Sweat Circuit Setter, 3/4", CB-3/4S (117413LF)
- BELL & GOSSETT Steel Screen Strainer-Suction Diffusers (A91273)
- BELL & GOSSETT Circuit Setter, CB-1/2, 1/2" (117414LF)
- TJERNLUND PRODUCTS Motor (950-0131)
- Bell & Gossett Fan Parts