Shop All Pump Parts
Bell & Gossett
Power Pack, 1/3 HP, 1725 rpm, 115/230V
Mfr # 111042
Zoro # G0860413
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/3
- Motor Mounting Type Cradle Base
- Motor Shaft Rotation CCWLE
- Hz 60
Product Information
- Brand Bell & Gossett
- MFR # 111042
- Zoro # G0860413
- UPC # 683328220123
- Country of Origin China
- Category Pump Parts
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD02, 4RD03, Compatible with Manufacturer Model Number 102226, HD3 AB, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W02226, W02228(OBS), W02228LF, Compatible with Series Family HD-3, Horsepower 1/3, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.75 gpm (FS-927, 70823)
- DWYER INSTRUMENTS Flow Switch Low (V4-SS-2-U)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- BELL & GOSSETT Aquastat Control (113224)
- BELL & GOSSETT Seal Bearing Assembly (189161LF)
- BELL & GOSSETT S.S. SHAFT SLEEVE KIT (185022)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- BELL & GOSSETT Fastener Pkg, For 4RC93 (P64930)
- LITTLE GIANT PUMP Pressure Switch RS-5, 10 ft. Power Cord (599008)
- Bell & Gossett Pump Parts