Shop All Fan Parts
Bell & Gossett
Motor, 3/4 HP, 208/230/460V, 3 Phase
Mfr # 111049
Zoro # G2491618
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208 to 240/460V AC
- For Use With Series 60 or1522 Pump
- Type 2.45-2.4/1.2A, 1750 rpm
- Motor Enclosure Design Open Dripproof
- Number of Speeds 1
Product Information
- Brand Bell & Gossett
- MFR # 111049
- Zoro # G2491618
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 208 to 240/460V AC |
For Use With | Series 60 or1522 Pump |
Item | Motor, 3/4 HP, 208/230/460V, 3 Phase |
Type | 2.45-2.4/1.2A, 1750 rpm |
Motor Enclosure Design | Open Dripproof |
Number of Speeds | 1 |
Phase | Three |
Motor Thermal Protection | Auto |
Maximum RPM | 1,725 RPM |
Horsepower | 3/4 |
Compatible with Brand | Bell and Gossett |
Minimum Ambient Temperature | 40 Degrees F |
Nameplate Voltage | 208-230/460V AC |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 60-14T, 60-16T, 60-B14T, PD-37T |
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Family 60-14T, 60-16T, 60-B14T, PD-37T, Horsepower 3/4, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 40 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 24" Venturi Mounted Exhaust Fan, 27-1/8"W (245732)
- BROAN Ceramic Hook (99270107)
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- BELL & GOSSETT Seal Kit, 1-1/4in ID, All Iron (186860)
- BELL & GOSSETT Pump, 2/5 HP, 115V, 1 Phase, 3250 rpm (1BL032)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- BELL & GOSSETT Motor, 3/4 HP, 1750 rpm, 1 Phase (169230)
- BELL & GOSSETT Motor, 1/3 HP, 1750 rpm, 1 Phase (169226)
- BELL & GOSSETT Flange Gasket Set (118378)
- BROAN Outlet Box Cover (98006047)
- Bell & Gossett Fan Parts