Shop All Fan Parts
Bell & Gossett
Motor, 3/4 HP, 1750 rpm, 3 Phase
Mfr # 169231
Zoro # G2491581
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240/460V AC
- Motor Enclosure Design Open Dripproof
- Number of Speeds 1
- Phase Three
- Motor Thermal Protection None
Product Information
- Brand Bell & Gossett
- MFR # 169231
- Zoro # G2491581
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 240/460V AC |
Item | Motor, 3/4 HP, 1750 rpm, 3 Phase |
Motor Enclosure Design | Open Dripproof |
Number of Speeds | 1 |
Phase | Three |
Motor Thermal Protection | None |
Nameplate Voltage | 230/460V AC |
Compatible with Series Family | BE609T, BE611S, BE611T, BE615S, BE615T, BE626S, BE626T, E609S, E609TBE609S, E611S, E611T, E613S, E613T, E615S, E615T, E622S, E622T, E626S, E626T |
Minimum Ambient Temperature | 40 Degrees F |
Compatible with Brand | Bell and Gossett |
Horsepower | 3/4 |
Maximum RPM | 1,725 RPM |
Compatible with Pump Type | In-Line Circulating Pumps |
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Family BE609T, BE611S, BE611T, BE615S, BE615T, BE626S, BE626T, E609S, E609TBE609S, E611S, E611T, E613S, E613T, E615S, E615T, E622S, E622T, E626S, E626T, Horsepower 3/4, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 40 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection None, Nameplate Voltage 230/460V AC, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI T M CORP 4Pk 3.5Orif Spr Nozzle (AW-4035-0000)
- ALL-FILTERS 20X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20244.12 3PK)
- AAF FLANDERS 14x20x1 FBG Furn Filter (10055.01142)
- AIRMASTER FAN Prop (73400)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- BELL & GOSSETT Circuit Setter, CB-1/2, 1/2" (117414LF)
- BELL & GOSSETT Flange Gasket Set (118378)
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- BELL & GOSSETT Steel Screen Strainer-Suction Diffusers (A91273)
- BELL & GOSSETT O-Ring, J94142 (J94142)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- Bell & Gossett Fan Parts