Shop All Fan Parts
Bell & Gossett
Motor, 3/4 HP, 1750 rpm, 1 Phase
Mfr # 169230
Zoro # G2491590
product price: $1,767.99
/ea
Free Shipping & Returns
$1,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 240V AC
- Number of Speeds 1
- Motor Enclosure Design Open Dripproof
- Phase Single
- Motor Thermal Protection Auto
Product Information
- Brand Bell & Gossett
- MFR # 169230
- Zoro # G2491590
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115/208 to 240V AC |
Item | Motor, 3/4 HP ,1750 rpm, 1 Phase |
Number of Speeds | 1 |
Motor Enclosure Design | Open Dripproof |
Phase | Single |
Motor Thermal Protection | Auto |
Minimum Ambient Temperature | 40 Degrees F |
Compatible with Brand | Bell and Gossett |
Compatible with Pump Type | In-Line Circulating Pumps |
Horsepower | 3/4 |
Compatible with Series Family | BE609T, BE611S, BE611T, BE615S, BE615T, BE626S, BE626T, E609S, E609TBE609S, E611S, E611T, E613S, E613T, E615S, E615T, E622S, E622T, E626S, E626T |
Maximum RPM | 1,725 RPM |
Nameplate Voltage | 115/208-230V AC |
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Family BE609T, BE611S, BE611T, BE615S, BE615T, BE626S, BE626T, E609S, E609TBE609S, E611S, E611T, E613S, E613T, E615S, E615T, E622S, E622T, E626S, E626T, Horsepower 3/4, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 40 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115/208-230V AC, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bag Band Clamp Style (HV2128100G)
- CRATHCO Heavy Valve Push Handle (200-01590)
- AZ PATIO HEATERS AZ Patio Heaters THP-PFT-HEX Patio Heater Pilot Feed Tube Hex Orifice (THP-PFT-HEX)
- QMARK SPST Snap Action Line Voltage Tstat Rated 22 Amps (MS26)
- BELL & GOSSETT Pump, 2/5 HP, 115V, 1 Phase, 3250 rpm (1BL032)
- BELL & GOSSETT Seal Kit (186543LF)
- BELL & GOSSETT O-Ring, J94142 (J94142)
- BELL & GOSSETT Shaft and Sleeve Assembly (185308LF)
- BELL & GOSSETT Capacitor, 10 MFD, 240V, Round (M76040)
- BELL & GOSSETT Steel Screen Strainer-Suction Diffusers (A91273)
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- Bell & Gossett Fan Parts