Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RD16, 5JPD9
Mfr # 189132LF
Zoro # G0576527
original price:
$30.95
6% off
new price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Noryl
- Max. Temp. (F) 225 Degrees F
- Max. Working Pressure (PSI) 125
- For Pump Number 4RD16, 5JPD9
- Impeller Material Plastic
Product Information
- Brand Bell & Gossett
- MFR # 189132LF
- Zoro # G0576527
- UPC # 683328220451
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 2.75 in |
Details
Item | Impeller |
Material | Noryl |
Max. Temp. (F) | 225 Degrees F |
Max. Working Pressure (PSI) | 125 |
For Pump Number | 4RD16, 5JPD9 |
Impeller Material | Plastic |
Compatible with Manufacturer Model Number | 106189, 106197LF |
Compatible with Series | NFI |
Compatible with Brand | Bell and Gossett |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 100 |
Compatible Manufacturer Part Number | 106189, 106197LF |
Compatible with Manufacturer Part Number | 106189, 106197LF |
Compatible with Manufacturer Model Number [NEW] | 106189, 106197LF |
Compatible Manufacturer Model Number | 106189, 106197LF |
For Use with Mfr. Model Number | 106189, 106197LF |
For Use With Mfr. Model Number | 106189, 106197LF |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD16, 5JPD9, Compatible with Manufacturer Model Number 106189, 106197LF, Compatible with Series NFI, Compatible with Series Family 100, Impeller Material Plastic, Overall Diameter 2.75 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 10 Foot Tethered Float Float (SA-120V-1L-10F-WiFi)
- JET Repair Part (28811-008)
- STA-RITE Impeller Assy For Mod Jhe3-63H (C105-92PLXA)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R303 (1R303SP)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- BELL & GOSSETT Impeller, For 4RC91 (118830)
- BELL & GOSSETT Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3 (189170LF)
- BELL & GOSSETT Impeller, Brass (118626LF)
- BELL & GOSSETT Impeller, In-Line, Bronze, 6 1/2" OD (p82137)
- BELL & GOSSETT Impeller, For 4JA85, 5JPC4 (189171LF)
- DAYTON Impeller (PPL2204BG)
- Bell & Gossett Pump Impellers