Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 3 hp, 208-230/460, 3 Phase, Flange Connection
Mfr # 179309LF
Zoro # G9108522
original price:
$3,482.67
17% off
new price: $2,888.99
/ea
Free Shipping & Returns
$2,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 3 hp
- Housing Material Bronze Fitted
- Phase - Pumps 3
- Phase Three
Product Information
- Brand Bell & Gossett
- MFR # 179309LF
- Zoro # G9108522
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Length | 12 in |
Height | 18 3/4 in |
Width | 8 in |
Face to Face Dimension | 12 in |
Overall Width | 8 in |
Overall Height | 18.75 in |
Overall Length | 14.13 in |
Compatible Intake Pipe Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type FNPT, Face to Face Dimension 12 in, For Use With Potable Systems No, Horsepower 3, Nameplate Voltage 208-230/460V AC, Phase Three, Series Family E90, Series E9036T, Amps 8.6 to 8.4/4.2, Compatible Discharge Pipe Size 3 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- PEABODY ENGINEERING Pump Containment Enclosure w/Cover, Holds 1 Pump, Blue (253-31187)
- HYPRO Spray Pump, Cast Iron (6500C)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-AA)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- BELL & GOSSETT Hot Water Circulating Pump, 2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF063LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103401LF)
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase (105093)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Union Connection (103255LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- Bell & Gossett Hot Water Circulating Pumps