Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection
Mfr # 179279LF
Zoro # G9108242
original price:
$3,562.90
34% off
new price: $2,346.99
/ea
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 2 hp
- Housing Material Bronze Fitted
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Bell & Gossett
- MFR # 179279LF
- Zoro # G9108242
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Height | 15 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 1/2 in |
Length | 11 in |
Face to Face Dimension | 11 1/2 in |
Overall Length | 13.13 in |
Overall Width | 8 in |
Overall Height | 15.63 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 2, Maximum Feet of Head 43 ft, Nameplate Voltage 115/208 to 230V AC, Phase Single, Series Family E90, Series E9033S, Amps 10.7 to 9.8/19.6, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPO8ZN048G (PPO8ZN048G)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 4 Stage (5UXF4)
- APG Kari float switch - pump down & isolated high alarm (KA-3HE)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816032-000 (816032-000SP)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 2/5HP (1BL068LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection (179284LF)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF027LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase, Flange Connection (179276LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- Bell & Gossett Hot Water Circulating Pumps