Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1 hp, 208 to 230/460, 3 Phase, Flange Connection
Mfr # 179288LF
Zoro # G9108337
original price:
$4,515.99
9% off
new price: $4,064.99
/ea
Free Shipping & Returns
$4,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1 hp
- Housing Material Bronze Fitted
- Phase - Pumps 3
- Phase Three
Product Information
- Brand Bell & Gossett
- MFR # 179288LF
- Zoro # G9108337
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 in |
Face to Face Dimension | 11 1/2 in |
Length | 11 1/2 in |
Height | 17 in |
Overall Length | 13.13 in |
Overall Height | 17 in |
Overall Width | 8 in |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 1, Maximum Feet of Head 30 ft, Nameplate Voltage 208 to 230/460V AC, Phase Three, Pump Type In Line Centrifugal, Series Family E90, Series E9014T, Amps 3.2/1.6, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Food Grade Air Valve Repair Kit (255122)
- DAYTON Pump Adapter (PPL2312CG)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N292)
- ARO Major Air Valve Kit (637395-7)
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase (105093)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103401LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF072LF)
- BELL & GOSSETT Nbf-22 Bronze Red Fox Circulator (NBF-22)
- GOULDS WATER TECHNOLOGY HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection (E1-BCAFNRTW-01)
- Bell & Gossett Hot Water Circulating Pumps