Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 179263LF
Zoro # G9108093
product price: $2,531.99
/ea
Free Shipping & Returns
$2,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1 hp
- Housing Material Bronze Fitted
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Bell & Gossett
- MFR # 179263LF
- Zoro # G9108093
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Length | 11 1/2 in |
Width | 8 in |
Face to Face Dimension | 11 1/2 in |
Height | 18 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 8 in |
Overall Length | 13.13 in |
Overall Height | 18.25 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 1, Maximum Feet of Head 30 ft, Nameplate Voltage 115/208 to 230V AC, Phase Single, Pump Type In Line Centrifugal, Series Family E90, Series E9014S, Amps 7.7 to 7.6/15.2, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Strainer Basket, For Use With Mfr. Model Number: 5PXF6 (PP27175660903G)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- MOYNO Pump Repair Kit, Moyno (3119123000)
- PULSAFEEDER 5 Function Degas Valve (L385KH03-PVD)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103401LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102222)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102220LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection (179284LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- Bell & Gossett Hot Water Circulating Pumps