Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase, Flange Connection
Mfr # 179276LF
Zoro # G9108215
product price: $2,155.99
/ea
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1 1/2 hp
- Housing Material Bronze Fitted
- Phase Single
- Phase - Pumps 1
Product Information
- Brand Bell & Gossett
- MFR # 179276LF
- Zoro # G9108215
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Width | 7 7/8 in |
Length | 11 1/2 in |
Height | 18 in |
Manufacturers Warranty Length | 1 yr |
Face to Face Dimension | 11 1/2 in |
Overall Width | 7.88 in |
Overall Height | 18 in |
Overall Length | 13 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 1 1/2, Maximum Feet of Head 40 ft, Nameplate Voltage 115/208 to 230V AC, Phase Single, Series Family E90, Series E9029S, Amps 9.2 to 9.1/18.2, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Filter Head, 1 In. (700ACCF7017)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26-BV)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- CHAPIN Pump Rod Assembly 7 Inch (6-8805-7)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106197LF)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 2/5HP (1BL068LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102214)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF027LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-649)
- Bell & Gossett Hot Water Circulating Pumps