Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection
Mfr # 1EF029LF
Zoro # G5363397
product price: $3,105.99
/ea
Free Shipping & Returns
$3,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 -240V AC
- HP 3/4 hp
- Housing Material Bronze
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Bell & Gossett
- MFR # 1EF029LF
- Zoro # G5363397
- UPC # 683328249551
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Face to Face Dimension | 11 1/2 in |
Length | 21 3/4 in |
Width | 8 in |
Manufacturers Warranty Length | 3 yr |
Height | 11 1/2 in |
Overall Width | 8 in |
Overall Length | 21.75 in |
Overall Height | 11.5 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 155 gpm, Maximum Flow Rate @ 15 Feet of Head 120 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 90 gpm, Series BE611S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Outdoor Pump Dedicated 100Ft. Circulator For Outdoor Installation (AMH2K-7X)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- ADS Hancor Hd Sump Lid (1537-1-0)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF016LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL004LF)
- BELL & GOSSETT Hydronic Circulating Pump, 5 hp, 208 to 230/460, 3 Phase, Flange Connection (179310LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF026LF)
- AQUAMOTION Recirculation Tanks Single Pipe, Amh3K-7N Under Sink On Demand (AMH3K-7N)
- Bell & Gossett Hot Water Circulating Pumps