Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF019LF
Zoro # G6046527
original price:
$2,989.91
11% off
new price: $2,644.99
/ea
Free Shipping & Returns
$2,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 -240V AC
- HP 1/3 hp
- Housing Material Cast Iron/Cast Bronze
- Phase Single
- Phase - Pumps 1
Product Information
- Brand Bell & Gossett
- MFR # 1EF019LF
- Zoro # G6046527
- UPC # 683328249490
- Country of Origin Canada
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/4 in |
Manufacturers Warranty Length | 3 yr |
Height | 11 in |
Length | 19 7/8 in |
Width | 7 1/2 in |
Face to Face Dimension | 11 in |
Overall Height | 11 in |
Overall Length | 19.88 in |
Overall Width | 7.5 in |
Compatible Intake Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/3, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 60 gpm, Maximum Flow Rate @ 15 Feet of Head 50 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 40 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Stainless Steel, 3/4In OD (5500)
- DAYTON Impeller (PPTLSP076G)
- FLOTEC Centrifugal Pump, 1HP (FP5532)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-KTC1-G19)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103401LF)
- BELL & GOSSETT Nrf-22 103251 120V Red Fox Iron (NRF-22)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 2/5HP (1BL068LF)
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/12HP (174031MF-043)
- Bell & Gossett Hot Water Circulating Pumps