Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF022LF
Zoro # G6248781
product price: $1,989.99
/ea
Free Shipping & Returns
$1,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/2 hp
- Housing Material Cast iron
- Phase Single
- Phase - Pumps 1
Product Information
- Brand Bell & Gossett
- MFR # 1EF022LF
- Zoro # G6248781
- UPC # 683328249506
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Height | 11 1/2 in |
Face to Face Dimension | 11 1/2 in |
Width | 7 7/8 in |
Length | 21 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 7.88 in |
Overall Length | 21.5 in |
Overall Height | 11.5 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 90 gpm, Maximum Flow Rate @ 15 Feet of Head 85 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 52 gpm, Series E608S, Amps 2.5/5.0 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, Range 4-25 Scfm Air (VFC-121)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ37)
- WAYNE SUMP PUMP 1/2HP 5100 GPH (CDU800SS)
- POND BOSS Pond Water Clarifier, 16oz. (54218)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (1EF029LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179253LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (179261LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-SF4Y)
- Bell & Gossett Hot Water Circulating Pumps