Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF027LF
Zoro # G6310801
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 3/4 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Bell & Gossett
- MFR # 1EF027LF
- Zoro # G6310801
- UPC # 683328249537
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Manufacturers Warranty Length | 3 yr |
Width | 8 in |
Face to Face Dimension | 11 1/2 in |
Length | 21 3/4 in |
Height | 11 1/2 in |
Overall Width | 8 in |
Overall Length | 21.75 in |
Overall Height | 11.5 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 155 gpm, Maximum Flow Rate @ 15 Feet of Head 120 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 90 gpm, Series E611S, Amps 3.6/7.2 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wtrpump Switch 40-60 Psi (FSG2J24CP)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 200V (WS1038BF)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- LITTLE GIANT PUMP Submersible Pump (559193)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 208 to 230/460, 3 Phase, Flange Connection (179294LF)
- BELL & GOSSETT Nrf-22 103251 120V Red Fox Iron (NRF-22)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102226)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- AQUAMOTION Cast Iron Circulator Heating Pump, Am10, 3 Speed W/ 4 Bolt Flange (AM10-3FV1)
- Bell & Gossett Hot Water Circulating Pumps