Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF016LF
Zoro # G5376557
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/4 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Bell & Gossett
- MFR # 1EF016LF
- Zoro # G5376557
- UPC # 683328249469
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/4 in |
Manufacturers Warranty Length | 3 yr |
Height | 11 in |
Width | 7 1/2 in |
Length | 19 7/8 in |
Face to Face Dimension | 11 in |
Overall Height | 11 in |
Overall Length | 19.88 in |
Overall Width | 7.5 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/4, Maximum Feet of Head 19 ft, Maximum Flow Rate @ 10 Feet of Head 40 gpm, Maximum Flow Rate @ 15 Feet of Head 30 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 5 Feet of Head 55 gpm, Series E604S, Amps 1.4/2.8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Gasket (PP26125630905G)
- SUPERIOR Remote Drain Pump System with Vertical Float Switch (92017)
- GRUNDFOS Hose kit, 0.25 x 0.375" 100 ft PE Dosing Pump Kits - Chemical Metering Pumps (91127751)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103404)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102214)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102220LF)
- Bell & Gossett Hot Water Circulating Pumps