Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 661,587 BTU
Mfr # BPDW415-40 LCA
Zoro # G3543592
product price: $4,145.99
/ea
Free Shipping & Returns
$4,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 661,587 BtuH
- Max. BtuH (Oil to Water Application) 170,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Product Information
- Brand Bell & Gossett
- MFR # BPDW415-40 LCA
- Zoro # G3543592
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Depth (In.) | 4.91 in |
Height (In.) | 20.7 in |
Length (In.) | 4.91 in |
Width (In.) | 4.37 in |
Overall Width | 4 3/8 in |
Overall Height | 20 3/4 in |
Mounting Stud Thread Size | 3/8"-16 |
Overall Depth | 4 7/8 in |
Pipe Connection Size | 1 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 450,000 BtuH, Heat Dissipation Capacity for Oil 167,000 BtuH, Total Surface Area 20.37 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 4 7/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV5)
- HONEYWELL THERMAL SOLUTIONS V5055A1020 1-1/2" Gas Valve (V5055A1020)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP410-20-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- Bell & Gossett Heat Exchangers