Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 492,134 BTU
Mfr # BPDW415-30 LCA
Zoro # G3540424
product price: $2,693.60
/ea
Free Shipping & Returns
$2,693.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 492,134 BtuH
- Max. BtuH (Oil to Water Application) 123,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Product Information
- Brand Bell & Gossett
- MFR # BPDW415-30 LCA
- Zoro # G3540424
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 20.7 in |
Length (In.) | 3.78 in |
Width (In.) | 4.37 in |
Depth (In.) | 3.78 in |
Overall Height | 20 3/4 in |
Overall Width | 4 3/8 in |
Mounting Stud Thread Size | 3/8"-16 |
Overall Depth | 3 3/4 in |
Pipe Connection Size | 1 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 492,134 BtuH, Heat Dissipation Capacity for Oil 123,000 BtuH, Total Surface Area 15.01 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 3 3/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 4 inch booster fan 100 CFM USA Standard with cord (GLFANXBOOSTER4)
- HONEYWELL RESIDENTIAL T10+ Pro Smart Kit With EIM, Wireless Indoor Sensor, Wireless Outdoor Sensor, Return & Supply Sensors (YTHM1004R3001)
- BSC PREFERRED 20x25x5 Air Bear Filter (AB2025-11R)
- NORDYNE Control Board (920915)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 134,881 BTU (BPDW410-30 LCA)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP410-20-LCA)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- Bell & Gossett Heat Exchangers