Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl
Mfr # BP422-60-LCA
Zoro # G2985936
product price: $4,774.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$4,774.99
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 2,500,000 BtuH
- Max. BtuH (Oil to Water Application) 281,750 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Product Information
- Brand Bell & Gossett
- MFR # BP422-60-LCA
- Zoro # G2985936
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 24.3 in |
Width (In.) | 7.48 in |
Length (In.) | 7.306 in |
Overall Depth | 7 1/4 in |
Pipe Connection Size | 2 in |
Overall Width | 7 1/2 in |
Overall Height | 24 1/4 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 2,500,000 BtuH, Heat Dissipation Capacity for Oil 438,600 BtuH, Total Surface Area 61.65 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 7 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Piercing Valve And Hose (4051-99)
- PAMLICO AIR 24 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11204-012430)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- DAYTON Blower, 7 3/4 In (2C940)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl (BP400-30-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- Bell & Gossett Heat Exchangers