Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl
Mfr # BP411-20-LCA
Zoro # G2223873
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 45,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0159
Product Information
- Brand Bell & Gossett
- MFR # BP411-20-LCA
- Zoro # G2223873
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 12.2 in |
Length (In.) | 2.34 in |
Width (In.) | 4.37 in |
Overall Depth | 2 3/8 in |
Pipe Connection Size | 1 in |
Overall Width | 4 3/8 in |
Overall Height | 12 1/4 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 45,000 BtuH, Heat Dissipation Capacity for Oil 17,000 BtuH, Total Surface Area 5.04 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 3/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Media Air Cleaner (AIR BEAR SUPREME 20X20)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 16-3/8 x 21-1/2” - Merv8 (DEF16.321.51E)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- BELL & GOSSETT Heat Exchanger, 10 Plates, 0.0076 Gal/Chnl (BP400-10-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- Bell & Gossett Heat Exchangers