Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl
Mfr # BP400-20-LCA
Zoro # G1869183
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 150,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0076
Product Information
- Brand Bell & Gossett
- MFR # BP400-20-LCA
- Zoro # G1869183
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 2.02 in |
Height (In.) | 8.2 in |
Width (In.) | 3.18 in |
Overall Height | 8 1/4 in |
Overall Width | 3 1/8 in |
Overall Depth | 2 in |
Pipe Connection Size | 3/4 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 150,000 BtuH, Heat Dissipation Capacity for Oil 21,000 BtuH, Total Surface Area 2.27 sq ft, Overall Height 8 1/4 in, Overall Width 3 1/8 in, Overall Depth 2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- XPOWER 13 Inch. x 13 Inch. x 2 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers (HEPA50-33)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2806-SGL)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- STANDARD XCHANGE Heat Exchanger, 50 1/2 in Overall H (47N)
- Bell & Gossett Heat Exchangers