Shop All Pump Gaskets
Bell & Gossett
Gasket Set, For 4RC93, 4RC94
Mfr # 118373
Zoro # G2963931
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange Gasket
- Gasket Type Buna
- For Pump Number 4RC93, 4RC94
- Material Buna
- Compatible with Manufacturer Model Number 102210, HV BNFI
Product Information
- Brand Bell & Gossett
- MFR # 118373
- Zoro # G2963931
- UPC # 683328220185
- Country of Origin United States
- Category Pump Gaskets
Details
Includes | Flange Gasket |
Gasket Type | Buna |
Item | Gasket Set |
For Pump Number | 4RC93, 4RC94 |
Material | Buna |
Compatible with Manufacturer Model Number | 102210, HV BNFI |
Compatible with Brand | Bell and Gossett |
Compatible with Series | 1 1/4", 60 1 1/2A, 60 1 1/2AA, 90 1 1/2AA, HV, MF 60 1 1/2x5 1/4, MF 60 1 1/2x6 1/4, MF 60 1 1/2x7, PL 45, PL 50 |
Compatible with Series Family | 1 1/4", 60 1 1/2A, 60 1 1/2AA, 90 1 1/2AA, HV, MF 60 1 1/2x5 1/4, MF 60 1 1/2x6 1/4, MF 60 1 1/2x7, PL 45, PL 50 |
Gasket Material | Nitrile Rubber |
Compatible with Pump Type | Flange, In-Line Circulating Pumps |
Compatible with Manufacturer Part Number | 102210, HV BNFI |
Compatible Manufacturer Part Number | 102210, HV BNFI |
Compatible Grainger Part Number | 4RC93, 4RC94 |
Compatible with Manufacturer Model Number [NEW] | 102210, HV BNFI |
Compatible Manufacturer Model Number | 102210, HV BNFI |
For Use with Mfr. Model Number | 102210, HV BNFI |
For Use With Mfr. Model Number | 102210, HV BNFI |
Description
Gasket Set, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 1 1/4 In., 60 1 1/2A, 60 1 1/2AA, 90 1 1/2AA, HV, MF 60 1 1/2x5 1/4, MF 60 1 1/2x6 1/4, MF 60 1 1/2x7, PL 45, PL 50, Compatible with Series Family 1 1/4 In., 60 1 1/2A, 60 1 1/2AA, 90 1 1/2AA, HV, MF 60 1 1/2x5 1/4, MF 60 1 1/2x6 1/4, MF 60 1 1/2x7, PL 45, PL 50, Gasket Material Nitrile Rubber, Includes Flange Gasket, Compatible with Brand Bell and Gossett
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- ZOELLER Level Alarm, Audio/Visual, 115V (10-4490)
- DRAMM Siphon Mixer (10-32625)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 240V AC, 1 Phase (GT30)
- BELL & GOSSETT Flange Gasket Set, For 4RC91-92, 4RD16-17 (118368)
- BELL & GOSSETT Gaskets, For 4RD13, 4RD14 (P57410)
- BELL & GOSSETT Isolation Flange, PK2 (101222LF)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101206)
- BELL & GOSSETT Gasket, Flange, PK2 (118129)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101202)
- SKIDMORE Gasket - 6 Gallon Tank Cover to Receiver (57493)
- Bell & Gossett Pump Gaskets