Bell & Gossett

Gasket, For 4RC97-4RC99, 4RD02


product price: $7.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Working Pressure (PSI) 125
  • For Pump Number 4RC97 to 99, 4RD02
  • Includes Body Gasket
  • Max. Temp. (F) 225 Degrees F
  • Material Buna
See all product information

Product Information

Details

Max. Working Pressure (PSI) 125
For Pump Number 4RC97 to 99, 4RD02
Includes Body Gasket
Max. Temp. (F) 225 Degrees F
Item Gasket
Material Buna
Gasket Type Buna
Compatible with Manufacturer Model Number 102218, 102222, 102226, 2-1/2" AB
Compatible with Series Family 2 1/2", HD 3, LD 3, PR
Compatible with Brand Bell and Gossett
Gasket Material Nitrile Rubber
Compatible with Series 2 1/2", HD 3, LD 3, PR
Compatible with Pump Type In-Line Circulating Pumps
Compatible Grainger Part Number 4RC97, 4RC98, 4RC99, 4RD02
Compatible with Manufacturer Model Number [NEW] 102218, 102222, 102226, 2-1/2" AB
Compatible Manufacturer Part Number 102218, 102222, 102226, 2-1/2" AB
Compatible with Manufacturer Part Number 102218, 102222, 102226, 2-1/2" AB
Compatible Manufacturer Model Number 102218, 102222, 102226, 2-1/2" AB
For Use with Mfr. Model Number 102218, 102222, 102226, 2-1/2" AB
For Use With Mfr. Model Number 102218, 102222, 102226, 2-1/2" AB

Description

Gasket, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 2 1/2 In., HD 3, LD 3, PR, Compatible with Series Family 2 1/2 In., HD 3, LD 3, PR, Gasket Material Nitrile Rubber, Includes Body Gasket, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RC97, 4RC98, 4RC99, 4RD02, Compatible with Manufacturer Model Number 102218, 102222, 102226, 2-1/2 In. AB

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.