Shop All Pump Parts
Bell & Gossett
FT015H-3/4 Cover Repair Kit
Mfr # 405594
Zoro # G3505162
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Float And Thermostatic Steam Trap Cover Repair Kit
- For Use With FT015H-3, FT015H-4
- Includes Cover, Gasket, Float, Pin, and Element
- Product Type Steam Trap Cover Repair Kit
- Compatible Brand Bell and Gossett
Product Information
- Brand Bell & Gossett
- MFR # 405594
- Zoro # G3505162
- UPC # 751875055946
- Country of Origin United States
- Category Pump Parts
Details
Item | Steam Trap Cover Repair Kit |
Type | Float And Thermostatic Steam Trap Cover Repair Kit |
For Use With | FT015H-3, FT015H-4 |
Includes | Cover, Gasket, Float, Pin, and Element |
Product Type | Steam Trap Cover Repair Kit |
Compatible Brand | Bell and Gossett |
Compatible Steam Trap Type | Float |
Compatible Manufacturer Model Number | FT015H-3, FT015H-4 |
Compatible Series | FT015 |
Description
Steam Trap Cover Repair Kit, Compatible Brand Bell and Gossett, Compatible Grainger Part Number 4NU59, 4NU60, Compatible Manufacturer Model Number FT015H-3, FT015H-4, Compatible Series FT015, Compatible Steam Trap Type Float, Product Type Steam Trap Cover Repair Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 8" HEAVY DUTY NO HUB COUPLING (303-424)
- JACKEL 2 in. D X 2 in. D PVC Sewage Check Valve (2GPFF)
- DAYTON 18" Sewage Basin Cover (4RK38)
- DAYTON Impeller (PPT10007G)
- BELL & GOSSETT Air Separator, Enhanced (EASB-3/4S JR)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- BELL & GOSSETT Fastener Pkg, For 4RC95, 4RC96 (P65030)
- BELL & GOSSETT Water Motor Circ, 1/12HP, 1725rpm, 115V (111034)
- BELL & GOSSETT Seal Bearing Assembly (185332LF)
- BELL & GOSSETT Seal Bearing Assembly (186863LF)
- DAYTON Pump Repair Kit, Fluid (6PY75)
- Bell & Gossett Pump Parts