Shop All Flange
Bell & Gossett
Flange, Chrome Plated Steel, 3/4 NPT, PK2
Mfr # 101501LF
Zoro # G502745246
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 3/4 in NPT
- Max. Pressure (PSI) 150 psi
- Material Chrome Plated Steel
- Fits Pump Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
- Max. Operating Temp. 250 Degrees F
Product Information
- Brand Bell & Gossett
- MFR # 101501LF
- Zoro # G502745246
- UPC # 683328251974
- Country of Origin United States
- Category Flange
Dimensions
Pipe Size (In.) | 3/4 in NPT |
Compatible Pipe Size | 3/4 in |
Description
Flange, Compatible Pipe Size 3/4 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPA6, 5JPA7, 5JPA9, 5JPC0, 5JPC1, 5JPC2, 5JPC3, 5JPD3, 5JPD9, 788NP4, 788NP5, 788NT7, Compatible with Series 100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- MOEN Slider For Slide Bar (137034BN)
- GRUVLOK Butterfly Valve (0387002507)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 4mm x 1/8" Male BSPT (R) (PL04-01C)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- SANITUBE Plate Flange Slip On 304, 1-1/2 (38SL4-150)
- Bell & Gossett Plumbing Accessories