Shop All Pump Parts
Bell & Gossett
Fastener Pkg, For 4RC93
Mfr # P64930
Zoro # G0981163
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Flange Gaskets, (4) Capscrews, (4) Nuts
- For Pump Number 4RC93
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Series E-60
Product Information
- Brand Bell & Gossett
- MFR # P64930
- Zoro # G0981163
- UPC # 683328220574
- Country of Origin United States
- Category Pump Parts
Details
Item | Flange Hardware Kits |
Material | Steel |
Includes | (2) Flange Gaskets, (4) Capscrews, (4) Nuts |
For Pump Number | 4RC93 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | E-60 |
Compatible with Brand | Bell and Gossett |
Flange Gasket Material | Rubber |
Compatible with Series Family | 1 1/2", 1 1/4", 1", 60 1 1/2A, 60 1 1/2AA, 90 1 1/2AA, HV, MF 60 1 1/2x5 1/4 |
Compatible with Manufacturer Model Number | 102210 |
Compatible with Manufacturer Part Number | 102210 |
Compatible Manufacturer Part Number | 102210 |
Compatible with Manufacturer Model Number [NEW] | 102210 |
Compatible Manufacturer Model Number | 102210 |
For Use with Mfr. Model Number | 102210 |
For Use With Mfr. Model Number | 102210 |
Description
Flange Hardware Kits, Compatible with Brand Bell and Gossett, Compatible with Series E-60, Compatible with Grainger Part Number 4RC93, Compatible with Manufacturer Part Number 102210, Flange Gasket Material Rubber, Includes (2) Flange Gaskets, (4) Capscrews, (4) Nuts, Compatible with Series Family 1 1/2 In., 1 1/4 In., 1 In., 60 1 1/2A, 60 1 1/2AA, 90 1 1/2AA, HV, MF 60 1 1/2x5 1/4, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY High Pressure Cast Iron Pump, 2", 38 (HP-2013HR)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXJ7)
- FILL-RITE Meter Flange Kit (KIT120FLG)
- SURTEK Rotary Drum Pump For Barrels (137223)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- BELL & GOSSETT Seal Bearing Assembly (189161LF)
- BELL & GOSSETT Seal Bearing Assembly (189165LF)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/2 In. (1AS-1.5)
- BELL & GOSSETT Seal Bearing Assembly (189162LF)
- BELL & GOSSETT FT015H-3/4 Cover Repair Kit (405594)
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- Bell & Gossett Pump Parts