Shop All Air Vents
Bell & Gossett
Eliminator, Air And Gas
Mfr # 792
Zoro # G1837254
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Pressure Automatic Float
- (F)NPT Connections (In.) 1/2 in, 3/4 in
- Max. Pressure (PSI) 250 psi
- Material Cast iron
- Connection Inlet Bottom 3/4 in (F)NPT, Outlet 1/2 in (F)NPT, Side 1/2 in (F)NPT
Product Information
- Brand Bell & Gossett
- MFR # 792
- Zoro # G1837254
- UPC # 751875046470
- Country of Origin United States
- Category Air Vents
Dimensions
Overall Height (In.) | 7 in |
Overall Length | 7 in |
Overall Width | 4 1/16 in |
Inlet Port Connection Size | 3/4 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 250 psi, Application Centrifugal Pumps with Specific Gravity Greater than 0.7, Hydronic Heating and Chilling Systems, Releasing Air from Hot or Cold Water or Glycol Mains, Storage and Processing Tank Filters, Body Material Cast Iron, Configuration Angle/In-line, For Media Water, Inlet Port Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- DURAVENT 8" BVENT 60" Length (8BV60)
- HANOVER Patio Heater, Bronze/Stainless, 41,000 Btu (HAN002BRSS)
- INTERMATIC Time Switch 12 Hour Timer SPST (FF12HC)
- BELL & GOSSETT Automatic Steam Vent (43)
- BELL & GOSSETT Automatic Steam Vent (499170)
- BELL & GOSSETT Automatic Steam Vent (40)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- BELL & GOSSETT Automatic Steam Vent (41)
- BELL & GOSSETT Air Vent, Float, Max Operating PSI 150 (78)
- DESIGNS OF DISTINCTION 13.75"W Linear Style Toe Kick Vent - Hard Maple (01992212HM1)
- Bell & Gossett Air Vents