Shop All Pump Parts
Bell & Gossett
ECM Circulating Pump, Flange, 115V AC
Mfr # 60B0B1001
Zoro # G707481420
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Energy Efficient, Multi-Speed
- Includes Check Valve, Insulation Shell
- Series Family Ecocirc
- Nameplate Voltage 115V AC
- Connection Type Flange
Product Information
- Brand Bell & Gossett
- MFR # 60B0B1001
- Zoro # G707481420
- Country of Origin Hungary
- Category Pump Parts
Dimensions
Overall Length | 4.29 in |
Face to Face Dimension | 3 3/4 in |
Overall Height | 6.38 in |
Overall Width | 5.9 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 24 mo |
Description
ECM Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 3 3/4 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 15 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Multi-Speed, Series Family Ecocirc, Maximum Flow Rate @ 20 Feet of Head 8 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL P107 Impeller Shaft Seal For Ltp/Lts (640087)
- TSURUMI 2" 4 HP Honda Powered Centrifugal Dewatering Pump (TE3-50HA)
- BURKS 08514-C-P SEAL (08514-C-P)
- STENNER Check Valve Injection Fitting only 3/8" (CVIJ3/8)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111061)
- BELL & GOSSETT Strainer (118036)
- BELL & GOSSETT VOLUTE GASKET (P80765)
- BELL & GOSSETT Aquastat Control (113223)
- BELL & GOSSETT Fastener Pkg, Steel (P65031)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- ASPEN Maxi Lime Pump Ki 230 V No Duct (83835)
- Bell & Gossett Pump Parts