Shop All Pump Couplings
Bell & Gossett
Coupler, Pump
Mfr # 186410
Zoro # G1651657
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Cast Iron
- Bell & Gossett Pump Model 186410
- For Pump Number 4RD15, 5YN70, 5YN73, 5YN75
- Type Counter Clockwise Rotation
- Shaft Size (In.) 5/8 in x 1/2 in
Product Information
- Brand Bell & Gossett
- MFR # 186410
- Zoro # G1651657
- UPC # 683328210131
- Country of Origin China
- Category Pump Couplings
Dimensions
Shaft Size (In.) | 5/8 in x 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Details
Coupling Material | Cast Iron |
Bell & Gossett Pump Model | 186410 |
For Pump Number | 4RD15, 5YN70, 5YN73, 5YN75 |
Type | Counter Clockwise Rotation |
Item | Circulating Pump Coupler |
Compatible with Series | E-60, PD-38 |
Compatible with Brand | Bell and Gossett |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 105121, 613S, 617T, 623S |
Compatible with Series Family | E-60, PD-38 |
Compatible Grainger Part Number | 4RD15, 5YN70, 5YN73, 5YN75 |
Compatible with Manufacturer Model Number [NEW] | 105121, 613S, 617T, 623S |
Compatible Manufacturer Part Number | 105121, 613S, 617T, 623S |
Compatible with Manufacturer Part Number | 105121, 613S, 617T, 623S |
Compatible Manufacturer Model Number | 105121, 613S, 617T, 623S |
For Use with Mfr. Model Number | 105121, 613S, 617T, 623S |
For Use With Mfr. Model Number | 105121, 613S, 617T, 623S |
Description
Circulating Pump Coupler, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD15, 5YN70, 5YN73, 5YN75, Compatible with Manufacturer Model Number 105121, 613S, 617T, 623S, Compatible with Series E-60, PD-38, Compatible with Series Family E-60, PD-38, Coupling Material Cast Iron, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW82)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M)
- SPRINGER PARTS Seal OIL 1.375 1.875 .312" NIT; Replaces APV® Part# 543SK608 (543SK608SP)
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB90)
- BELL & GOSSETT Circulating Pump Coupler, Rubber/Steel (185329)
- BELL & GOSSETT Coupler, Pump (118723)
- BELL & GOSSETT Coupler, Pump (118709)
- BELL & GOSSETT Coupler, Pump, Bell & Gossett Pump Model: 186004 (186004)
- BELL & GOSSETT Coupler, Pump (186003)
- BELL & GOSSETT Circulating Pump Coupler, 118473 (118473)
- LEGEND VALVE 10" HEAVY DUTY NO HUB COUPLING (303-425)
- Bell & Gossett Pump Couplings