Shop All Pump Gaskets
Bell & Gossett
Cast Iron Flange, 3/4 in, Pk2
Mfr # 101201
Zoro # G1637377
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427, 4P975, 4YM17, All Taco Cast-Iron Pumps except No. 4PC80
- Pipe Size (In.) 3/4
- Fits Pump Cast-Iron In-Line
- Material Cast Iron
- Compatible Pipe Size 3/4 in
Product Information
- Brand Bell & Gossett
- MFR # 101201
- Zoro # G1637377
- UPC # 683328209067
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 3/4 |
Compatible Pipe Size | 3/4 in |
Compatible Bolt Size | 0.5 in |
Description
Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 3/4 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 3NVG4, 4JA83, 4JA84, 4RD04, 4YM17, Compatible with Series 100, Ecocirc XL, NRF-33, NRF-36 PL-30, NRF-9F/LW, PL-36, PL-55, PR, PR NRF-22, Series 100, Compatible with Series Family 100, Ecocirc XL, NRF-33, NRF-36 PL-30, NRF-9F/LW, PL-36, PL-55, PR, PR NRF-22, Series 100, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO High Capacity Transfer UtilityPump 1/2HP (PUP57)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz (504216)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H621-016)
- BELL & GOSSETT Gasket, Flange, PK2 (118129)
- BELL & GOSSETT Gasket, In-Line, Nitrile Rubber, P04890 (P04890)
- BELL & GOSSETT Gasket, For 4RC97-4RC99, 4RD02 (P05800)
- BELL & GOSSETT Isolation Flange, PK2 (101221LF)
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 (101204)
- BELL & GOSSETT Gaskets, For 4RD13, 4RD14 (P57410)
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- Bell & Gossett Pump Gaskets