Shop All Pump Gaskets
Bell & Gossett
Cast Iron Flange, 1-1/2 in., Pk2
Mfr # 101204
Zoro # G2075692
product price: $25.99
/pk 2, $13.00/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1-1/2
- Fits Pump Cast-Iron In-Line
- Material Cast Iron
- For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427, 4P975, 4YM17, All Taco Cast-Iron Pumps except No. 4PC80
- Compatible with Series Family 100, PR
Product Information
- Brand Bell & Gossett
- MFR # 101204
- Zoro # G2075692
- UPC # 683328209913
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/2 |
Compatible Pipe Size | 1 1/2 in |
Compatible Bolt Size | 0.5 in |
Description
Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 3NVG4, 4JA83, 4JA84, 4RD04, 4YM17, Compatible with Series 100, PR, Compatible with Series Family 100, PR, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 103251, 103267, 103400, 1BL001, 1BL012, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- JABSCO Flexible Impeller Standard Pressure, EPDM (7614-0002)
- BASEMENT WATCHDOG Sump Pump 1/2Hp Combo (BW4000)
- DAYTON Bushing, PK4 (PPO9ZN017G)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101206)
- BELL & GOSSETT Gasket, In-Line Pump, Paper, P80815 (P80815)
- BELL & GOSSETT Isolation Flange, PK2 (101226LF)
- BELL & GOSSETT Flange Gasket Set, For 4RC91-92, 4RD16-17 (118368)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101203)
- BELL & GOSSETT Gasket, For 4RC97-4RC99, 4RD02 (P05800)
- DAYTON Gasket, PPO9ZN003G (PPO9ZN003G)
- Bell & Gossett Pump Gaskets