Shop All Pump Parts
Bell & Gossett
Bearing Assembly
Mfr # 189163LF
Zoro # G2312371
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bearing Bracket, Body Gasket, Front Bearing, Front Bearing Gasket, Impeller Gasket, Impeller Key, Impeller Nut, Oil Well Cover, Oil Wick Set, Seal Kit, Shaft and Sleeve
- Bell & Gossett Pump Model #2 Iron Body, Bronze Body, Non-Ferrous and Bronze Impeller, Series HV
- Gasket Type Composition
- Compatible with Series 1 1/2 in - 2 in Bronze Models, 1 1/2 in - 2 in Iron Models, Non-Ferrous and Bronze Impeller, Series HV
- Compatible with Brand Bell and Gossett
Product Information
- Brand Bell & Gossett
- MFR # 189163LF
- Zoro # G2312371
- UPC # 683328233116
- Country of Origin United States
- Category Pump Parts
Details
Item | Bearing Assembly |
Includes | Bearing Bracket, Body Gasket, Front Bearing, Front Bearing Gasket, Impeller Gasket, Impeller Key, Impeller Nut, Oil Well Cover, Oil Wick Set, Seal Kit, Shaft and Sleeve |
Bell & Gossett Pump Model | #2 Iron Body, Bronze Body, Non-Ferrous and Bronze Impeller, Series HV |
Gasket Type | Composition |
Compatible with Series | 1 1/2 in - 2 in Bronze Models, 1 1/2 in - 2 in Iron Models, Non-Ferrous and Bronze Impeller, Series HV |
Compatible with Brand | Bell and Gossett |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | HV BNFI, HV NFI |
Description
Bearing Assembly, Compatible with Brand Bell and Gossett, Compatible with Series 1 1/2 in - 2 in Bronze Models, 1 1/2 in - 2 in Iron Models, Non-Ferrous and Bronze Impeller, Series HV, Compatible with Series Family HV BNFI, HV NFI, Includes Bearing Bracket, Body Gasket, Front Bearing, Front Bearing Gasket, Impeller Gasket, Impeller Key, Impeller Nut, Oil Well Cover, Oil Wick Set, Seal Kit, Shaft and Sleeve, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO ECO-FLO 3/4 HP 846 gph Thermoplastic Shallow Jet Well Pump (EFSWJ7P)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DAYTON Hex Nut, 3/8-16 Br (PP60222G)
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 230V (WS5032D3)
- BELL & GOSSETT Bearing Assembly, For Bell & Gossett (186028LF)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/2 In. (1AS-1.5)
- BELL & GOSSETT Seal Kit (186862LF)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- Bell & Gossett Pump Parts