Shop All Air Vents
Bell & Gossett
Automatic Steam Vent
Mfr # 41
Zoro # G1333281
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Automatic
- (M)NPT Connection (In.) 1/8 in
- Max. Pressure (PSI) 10 psi
- Material Plated Brass
- Connection 1/8 in (M)NPT Straight
Product Information
- Brand Bell & Gossett
- MFR # 41
- Zoro # G1333281
- UPC # 751875046593
- Country of Origin United States
- Category Air Vents
Dimensions
Inlet Port Connection Size | 1/8 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 6 psi, Application Steam Mains, Body Material Brass, Configuration One Port, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLANT-FIN CORP Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2 (101-401-2)
- COMPONENT HARDWARE Type II 25"H x 20"W x 1-7/8"D Stainless (202520)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-019)
- HESSAIRE Replacement Pump for MC61M/MC61V Mobile Cooler Models (6060050)
- BELL & GOSSETT Eliminator, Air And Gas (792)
- BELL & GOSSETT Automatic Steam Vent (499170)
- BELL & GOSSETT Automatic Steam Vent (40)
- BELL & GOSSETT Automatic Steam Vent (43)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- BELL & GOSSETT 97 Automatic Air Vent (97)
- HONEYWELL Fv147 1/8" Automatic Air Vent (FV147)
- Bell & Gossett Air Vents