Shop All Pump Parts
Bell & Gossett
Air Separator, Enhanced
Mfr # EASB-1-1/4 JR
Zoro # G0563071
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Max. Temp. (F) 250 Degrees F
- Max. Working Pressure (PSI) 150 psi
- Height (In.) 7 1/2 in
- Outlet 1-1/4 in NPT
Product Information
- Brand Bell & Gossett
- MFR # EASB-1-1/4 JR
- Zoro # G0563071
- UPC # 683328216331
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 7 1/2 in |
Width (In.) | 4 5/8 in |
Overall Width | 4 5/8 in |
Overall Length | 7 1/2 in |
Overall Depth | 7 1/2 in |
Expansion Tank Connection Size | 1/2 in |
Outlet Port Connection Size | 1 1/4 in |
Inlet Port Connection Size | 1 1/4 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 2 5/16 in, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 1/4 in, Inlet Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3421G (PPL3421G)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-1/2"-1/8)
- SUPERIOR PUMP SUPERIOR PUMP 90050 Transfer Pump, 120 V, 8.4 A, 3/4 in Inlet, 3/4 in Outlet (90050)
- SPRINGER PARTS C114 Casing T/C STD 1.5" x 1.5" (S114M-01C-316); Replaces Alfa Laval Part# 482815 (482815SP)
- BELL & GOSSETT Bearing Assembly (189163LF)
- BELL & GOSSETT Automatic Air Vent, Brass, 1/8 MNPT (67)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111061)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- BELL & GOSSETT Fastener Pkg, Steel (P64940)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 2 In. (1AS-2)
- DAYTON Gear Pump Replacement Gear, Ryton (4KHK7)
- Bell & Gossett Pump Parts