Shop All Y & Basket Strainers
Bell & Gossett
1", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP
Mfr # 415C - 1
Zoro # G3279622
original price:
$68.85
18% off
new price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Screen Material Alloy 20 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 400 psi WOG, 250 psi WSP
Product Information
- Brand Bell & Gossett
- MFR # 415C - 1
- Zoro # G3279622
- UPC # 751875046500
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Height | 2 3/8 in |
Length | 4 in |
Mesh Size | 20 mesh |
Port 3 Connection Size | 3/8 in |
Port 2 Connection Size | 1 in |
Port 1 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 4 in, Height 2 3/8 in, Blow Off Port 3/8 in, Screen Material Stainless Steel, Mesh Size 20 mesh, Housing Material Cast Iron, For Use With Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 250 psi WSP, 400 psi WOG, Maximum Temperature 400 Degrees F, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 in, Port 2 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- BELL & GOSSETT 2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 2)
- BELL & GOSSETT 1-1/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/4)
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 3/4)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/2)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- Bell & Gossett Y & Basket Strainers