Shop All Electrical Box Covers
Bell
Electrical Box Cover, Round, Steel, Blank/Flat
Mfr # 5374-1
Zoro # G511383873
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank/Flat
- Width 4.475 in
- Depth 0.208 in
- Material Steel
Product Information
- Brand Bell
- MFR # 5374-1
- Zoro # G511383873
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.475 in |
Depth | 0.208 in |
Height | 4.475 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank/Flat |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve (MA2-B-34-475-1-A16-B-E)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- Bell Electrical Box Covers