Shop All Electrical Box Covers
Bell
Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster
Mfr # 5193-5
Zoro # G211335738
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Width 4.125 in
- Depth 1.094 in
- Material Die-Cast Aluminum
Product Information
- Brand Bell
- MFR # 5193-5
- Zoro # G211335738
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.125 in |
Depth | 1.094 in |
Height | 4.125 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Die-Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time-Delay, 80V AC, Bolt-On (CNL200)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- BELL Electrical Box Cover, 2 Gang, Duplex Receptacle (1896984)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- Bell Electrical Box Covers